Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Eye Bolt
  • Long Eye Bolt
  • Long Eye Bolt

Long Eye Bolt EA638ME-6

by ESCO
Item.#
03556156
Mfr.#
EA638ME-6
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M6
Dimensions D (mm)
5
Dimensions L (mm)
16
ESCO Part Number
EA638ME-6
Dimensions B (mm)
120
Working Load (kg)
50
Material
SUS304
Accessories
Each one hex nut round washer