Buy more than* S$200* and get FREE SHIPPING

  • M8x 120mm Stainless Steel Long Eyebolt
  • M8x 120mm Stainless Steel Long Eyebolt
  • M8x 120mm Stainless Steel Long Eyebolt

M8x 120mm Stainless Steel Long Eyebolt EA638ME-8

by ESCO
Item.#
03556165
Mfr.#
EA638ME-8
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
M8
Dimensions D (mm)
7
Dimensions L (mm)
18
Accessories
Each one hex nut, round washer
Dimensions B (mm)
120
Working Load (kg)
80
Material
SUS304