Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Latch-Type Toggle Clamps

Latch-Type Toggle Clamps EA639F-1

by ESCO
5.00 (1)
Item.#
03556646
Mfr.#
EA639F-1
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA639F-1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tightening of steel frame
5
From Japan
On 2015-03-16 13:51:47
It is a product that is too good even in the environment at the workplace where it is stronger and overworked than I thought!
This review is about item#03556664.