Buy more than* S$200* and get FREE SHIPPING

  • Latch-Type Toggle Clamps

Latch-Type Toggle Clamps EA639F-2

by ESCO
5.00 (1)
Item.#
03556655
Mfr.#
EA639F-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
41.54 SGD
ADD TO CART
Shipped after 2017-09-27
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA639F-2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tightening of steel frame
5
From Japan
On 2015-03-16 13:51:47
It is a product that is too good even in the environment at the workplace where it is stronger and overworked than I thought!
This review is about item#03556664.