Buy more than* S$200* and get FREE SHIPPING

  • Latch-Type Toggle Clamps

Latch-Type Toggle Clamps EA639FA

by ESCO
5.00 (1)
Item.#
03556673
Mfr.#
EA639FA
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
27.57 SGD
ADD TO CART
Shipped after 2017-03-29
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA639FA
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tightening of the steel frame
5
From Japan
On 2015-03-16 13:51:47
It is the degree of the product even in an environment in the field, which is a strong abuse than I thought too enough!
This review is about item#03556664.