Buy more than* S$200* and get FREE SHIPPING

  • Insulated Single Open End Wrench, 13mm
  • Insulated Single Open End Wrench, 13mm
  • Insulated Single Open End Wrench, 13mm

Insulated Single Open End Wrench, 13mm EA640LA-13

by ESCO
Item.#
03556804
Mfr.#
EA640LA-13
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions I (mm)
130
Dimension S (mm)
13
Weight (g)
68
Specification
1000V insulation
Dimensions b (mm)
34
Dimensions a (mm)
6.5
Material
Chrome Bana Jewish system steel, chrome-plated finish