Buy more than* S$200* and get FREE SHIPPING

  • Continuity Tester

Continuity Tester EA640TD-1

by ESCO
1.00 (2)
Item.#
03557601
Mfr.#
EA640TD-1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cord Length (mm)
900
Overall Length (mm)
200
Power
1 AA battery x (sold separately)
ESCO Part Number
EA640TD-1
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
1
From Japan
On 2016-05-27 17:00:07
Contact is bad with batteries
This review is about item#03557601.
Wiring repair
1
From Japan
On 2016-02-25 18:31:40
The light attached at the time of conduction is too dark so it is hard to use.
This review is about item#03557601.