Buy more than* S$200* and get FREE SHIPPING

  • Parts Cabinet

Parts Cabinet EA661BA-2

by ESCO
Item.#
03563795
Mfr.#
EA661BA-2
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Steps
Three rows of eight-stage
Weight (kg)
4.6
Material
Outside/steel,drawer/resin(EB661BA-20)
Accessories
Maximum less than 1mW (JIS standard Class II)
Color
Dark gray (outside)
Dimension (mm)
(Outside) 307x150x555, (drawer) 91x154x64
ESCO Part Number
EA661BA-2