Buy more than* S$200* and get FREE SHIPPING

  • 4rows 12stage, Parts Cabinet

4rows 12stage, Parts Cabinet EA661BA-6

by ESCO
3.00 (1)
Item.#
03563831
Mfr.#
EA661BA-6
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Sold Separately Part Number
EA661BA-61
Weight (kg)
5.1
Material
Outside / steel, drawer / resin (EB661BC-10)
Number of Steps
Four rows of 12-stage
Dimension (mm)
(Outside) 307x150x555, (drawer) 67x153x41
Accessories
Partition plate EB661BC-11 (48 pieces)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Parts storage
3
From Japan
On 2015-02-17 15:20:58
It's awesome. It will be distorted. Even so, I can use it. Considering the price it would be something like this.
This review is about item#03563831.