Buy more than* S$200* and get FREE SHIPPING

  • 5rows 9stage, Parts Cabinet

5rows 9stage, Parts Cabinet EA661BB-1

by ESCO
2.00 (1)
Item.#
03563847
Mfr.#
EA661BB-1
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Partition Plate
EB661BA-11 (60 pieces)
Main Part Dimension (mm)
307x150x420(H)
Material
Outside / steel, drawer / resin (EB661BA-10)
Drawer Dimensions (mm)
55x153x41(H)
Weight (kg)
3.9
Specification
Drawer can be devided into 4 with divider(Sold separately)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Sorting parts
2
From Japan
On 2016-02-17 11:45:56
I bought two, but one metal frame part was distorted. Even if you shake a little, ordinary people do not have a problem, but those who are distorted will shake with rattling.
This review is about item#03563847.