Buy more than* S$200* and get FREE SHIPPING

  • Parts Cabinet

Parts Cabinet EA661BB-2

by ESCO
5.00 (1)
Item.#
03563856
Mfr.#
EA661BB-2
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Partition Plate
EB661BA-21 (24 pieces)
Main Part Dimension (mm)
307x150x420(H)
Material
Outside/steel,drawer/resin(EB661BA-20)
Specification
Drawer can be devided into 3 with divider(Sold separately)
Drawer Dimensions (mm)
91x154x64(H)
Weight (kg)
3.5
ESCO Part Number
EA661BB-2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Storage of air fittings etc.
5
From Japan
On 2015-05-22 15:34:02
We classify and store the parts (couplers, air fittings, speed control, etc.) used at the factory. Since the frame is also solid and solid, it is okay to overlap. I purchased three items this time.
This review is about item#03563856.