Buy more than* S$200* and get FREE SHIPPING

  • 8stage 28pcs, Parts Cabinet

8stage 28pcs, Parts Cabinet EA661BB-4

by ESCO
3.00 (2)
Item.#
03563874
Mfr.#
EA661BB-4
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-08-21
Now we ship to...
...see all
Item Feature
Sold Separately Part Number
Partition plate EB661BC-11 (entry 24 pieces) (Pack of 48 sheets), EB661BA-21, EB661BB-31 (16 pieces)
Main Part Dimension (mm)
307x150x420
Material
Outside / steel, drawer / resin
Drawer Dimensions (mm)
(67x153x41) x24 pieces, (91x154x64) x3 pieces, (279x155x64) x1 pieces
Weight (kg)
3.8
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For organizing small parts
3
From Japan
On 2015-10-21 15:40:13
It is enough for organizing small items. If the drawer pulls with a little effort pulled out, the withdrawal of the central government comes out. You can use it after all without problems.
This review is about item#03563874.
Parts sorting
3
From Japan
On 2015-06-18 16:20:57
It can be used normally.
This review is about item#03563874.