Buy more than* S$200* and get FREE SHIPPING

  • 440x520mm Clipboard

440x520mm Clipboard EA661CD-52

by ESCO
3.00 (1)
Item.#
03564023
Mfr.#
EA661CD-52
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
31.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Fixing Method
Screws
Dimension (mm)
440x520
ESCO Part Number
EA661CD-52
Weight (kg)
1.35
Material
Steel
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
I use it with a hammer hooked
3
From Japan
On 2016-02-26 22:51:46
There is no problem with strength.
This review is about item#03564023.