Buy more than* S$200* and get FREE SHIPPING

  • 8selves, Spanner Holder

8selves, Spanner Holder EA661CH-3

by ESCO
3.00 (3)
Item.#
03564206
Mfr.#
EA661CH-3
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimension (mm)
140x26x235(H)
Compatible
EA661CD-52/-52C for (clipboard)
Material
Plastic
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Organization of wrench, glasses wrench
2
From Japan
On 2017-10-18 11:11:25
I planned to use it sideways, but I want you to make it thinner because there is too much height and will not enter the drawer of the tool box
This review is about item#3564206.
Warehouse arrangement
2
From Japan
On 2017-07-01 22:46:14
For general use it is necessary to pay attention to the width. I wish there was a size indication.
This review is about item#3564206.
Storage of tools
5
From Japan
On 2017-05-21 14:46:45
The hardness of the material is just right. I was saved because I could use it enough.
This review is about item#3564206.