Buy more than* S$200* and get FREE SHIPPING

  • Mini Clamp Meter

Mini Clamp Meter EA708S

by ESCO
5.00 (1)
Item.#
03565922
Mfr.#
EA708S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Using Circuit Voltage
AC600V below
Dimensions (Width W x Depth D x Height H) (mm)
54x20x155
Weight (g)
85
ESCO Part Number
EA708S
Measurement Function
Alternating current (clamp type)
Power
LR over 44x2 pieces
Measuring Range
20A/200A
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Current measurement
5
From Japan
On 2014-11-10 22:02:16
Easy to use. Easily viewable
This review is about item#03565922.