Buy more than* S$200* and get FREE SHIPPING

  • Cable Measure

Cable Measure EA711SA

by ESCO
1.00 (1)
Item.#
03566421
Mfr.#
EA711SA
Package Qty.
1PC
Ship pack of
1
259.90 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Measurement Error
Less than 2%
Measurement Object
Phi1 over 18mm
Weight (g)
300
Maximum Display
99m99cm
Dimensions (Height H x Width W x Depth D) (mm)
194x61x115.1
ESCO Part Number
EA711SA
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Cable processing for communication equipment
1
From Japan
On 2015-07-03 21:16:23
10m, but I wanted to use the size measurement of 15m, but was measured by a cable that is off already, Five in five is is different all measurement values. Fast pulling, same size even or pull slowly is not even one. Children's toys are the following items.
This review is about item#03566421.