Buy more than* S$200* and get FREE SHIPPING

  • Knock Type Whiteboard Marker

Knock Type Whiteboard Marker MWXN5M-A

4.00 (3)
Item.#
03566456
Mfr.#
MWXN5M-A
Package Qty.
1PC
Ship pack of
1
1.92 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Nib
Round core / in words
Weight (g)
29
Material
(Axial / knock) play PP, (clip) PC, (pen core) polyester fiber, (internal parts) PP, POM, synthetic rubber, iron, polyester fiber
Ink Color
Black
Line Width (mm)
1.9
Dimension (mm)
20x24x145
Ingredients
Alcohol-based oil-based pigment
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Process reservation management
3
From Japan
On 2017-07-19 15:02:56
Knock type, refillable for convenience. As soon as the pen tip leaves out, it will dry. Also the pen tip is weak so regular purchase is necessary.
This review is about item#03566456.
To enter the schedule of the office.
5
From Japan
On 2016-09-29 17:51:49
Because it is a knock type it is useful without forgetting to cap and it will not become unusable after drying.
This review is about item#3566474.
Fill in the Whiteboard
4
From Japan
On 2015-11-27 16:18:31
Knock type whiteboard pen. I like using phones and things in one hand and pen in one hand I like it a lot since I used it from the front model. I can not feel the improvement of the new model just by using a little. However, it is definitely somewhat too thick that the whole (not the pen tip) became thick. Because the whole is the same thickness, it makes a thicker feel than a famous certain thick pencil. A little consideration may be necessary when a small hand of a hand uses it.
This review is about item#03566456.