Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Knock Type Whiteboard Marker

Knock Type Whiteboard Marker MWXN5M-B

4.50 (2)
Item.#
03566465
Mfr.#
MWXN5M-B
Package Qty.
1PC
Ship pack of
1
1.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nib
Round core / in words
Weight (g)
29
Material
(Axial / knock) play PP, (clip) PC, (pen core) polyester fiber, (internal parts) PP, POM, synthetic rubber, iron, polyester fiber
Ink Color
Red
Line Width (mm)
1.9
Dimension (mm)
20x24x145
Ingredients
Alcohol-based oil-based pigment
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
In the calendar entry of the office.
5
From Japan
On 2016-09-29 17:51:49
Since the knock formula is useful without being unusable and then dried with a cap of forgetting.
This review is about item#3566474.
Fill out the white board
4
From Japan
On 2015-11-27 16:18:31
Knock type of pen for the whiteboard. One hand on the phone and things, are using long from liked the previous model can how to use, such as a pen in one hand. Improvements of the new model is not felt only with a little. However, the entire (not a pen tip) I feel is a little too thick definitely became thicker. For the whole it has the same thickness, which is thicker feel than the famous certain thick pen. You may need a little taken into account when using a small hand of man.
This review is about item#03566456.