Buy more than* S$200* and get FREE SHIPPING

  • Tension Gauge

Tension Gauge EA715BD-2

by ESCO
3.00 (1)
Item.#
03567015
Mfr.#
EA715BD-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
91.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Horizontial Error (N)
0.1
Minimum Display (N)
0.075
Maximum Weighing Capacity (N)
3
Dimension K(mm)
38
Dimensions J (mm)
1.6
Dimensions C (mm)
15
Overall Length (mm)
237 - 502
Mass (N)
0.5
Dimension F (mm)
112
Dimensions A (mm)
2
Dimension H (mm)
3
Dimension G(mm)
60
Dimensions I (mm)
15
Dimensions B (mm)
71
Dimensions E (mm)
13
Dimensions D (mm)
13
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Aturyoku zokutei
3
From Japan
On 2016-06-17 13:26:05
It is a mediocre product, with no particular rating
This review is about item#03567051.