Buy more than* S$200* and get FREE SHIPPING

  • Tension Gauge
  • Tension Gauge
  • Tension Gauge

Tension Gauge EA715BD-3

by ESCO
3.00 (1)
Item.#
03567024
Mfr.#
EA715BD-3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
68
Mass (N)
1
Horizontial Error (N)
0.35
Minimum Display (N)
0.125
Maximum Weighing Capacity (N)
5
Dimension K(mm)
37
Dimension G(mm)
56
Dimensions I (mm)
18
Application
Please use as tension to pull spring, laoding spring.
Dimensions E (mm)
16
Dimensions D (mm)
13
Dimension F (mm)
120
Dimensions A (mm)
4
Dimension H (mm)
4
ESCO Part Number
EA715BD-3
Dimensions J (mm)
2.5
Dimensions C (mm)
18
Caution
When you use this product on horizontal position, add error of horizontal position to actual measurement value. Opposit holizontal case, error amount will be twice of horizontal case. (Presicion: +/- 1 scale)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Aturyoku zokutei
3
From Japan
On 2016-06-17 13:26:05
It is a mediocre product, with no particular rating
This review is about item#03567051.