Buy more than* S$200* and get FREE SHIPPING

  • Tension Gauge
  • Tension Gauge
  • Tension Gauge

Tension Gauge EA715BD-5

by ESCO
3.00 (1)
Item.#
03567042
Mfr.#
EA715BD-5
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
13
Dimension F (mm)
120
Dimensions A (mm)
4
Dimension H (mm)
4
Dimension G(mm)
56
Dimensions I (mm)
18
Dimensions B (mm)
68
Mass (N)
1
Horizontial Error (N)
0.35
Minimum Display (N)
0.5
Maximum Weighing Capacity (N)
20
Dimension K(mm)
37
Dimensions J (mm)
2.5
Dimensions C (mm)
18
Dimensions E (mm)
16
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Aturyoku zokutei
3
From Japan
On 2016-06-17 13:26:05
It is a mediocre product, with no particular rating
This review is about item#03567051.