Buy more than* S$200* and get FREE SHIPPING

  • Tension Gauge

Tension Gauge EA715BD-8

by ESCO
3.00 (1)
Item.#
03567076
Mfr.#
EA715BD-8
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
249.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Horizontial Error (N)
1
Minimum Display (N)
2
Maximum Weighing Capacity (N)
100
Dimension K(mm)
48
Dimensions J (mm)
3.5
Dimensions C (mm)
24
Overall Length (mm)
237 - 502
Mass (N)
3
Dimension F (mm)
171
Dimensions A (mm)
6
Dimension H (mm)
5
Dimension G(mm)
68
Dimensions I (mm)
24
Dimensions B (mm)
80
Dimensions E (mm)
22
Dimensions D (mm)
15
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Aturyoku zokutei
3
From Japan
On 2016-06-17 13:26:05
It is a mediocre product, with no particular rating
This review is about item#03567051.