Buy more than* S$200* and get FREE SHIPPING

  • 300mm Combination Square

300mm Combination Square EA719JC-300

by ESCO
1.00 (1)
Item.#
03567706
Mfr.#
EA719JC-300
Package Qty.
1PC
Ship pack of
1
27.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Scale Value
1mm/1/16 "
Material
Body: zinc die-cast scale: Steel
Scale (mm)
300
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Ironworker
1
From Japan
On 2015-07-31 23:01:18
I also have a scribbling stick, and it feels like Ironmakers for everything, but originally it was purchase after understanding that the accuracy of the angle of 90 degrees is a compromise level to a certain extent, but than that More than anything · · · Scales on scale are oversubscribed, when combined with JIS 1 grade scale which can be obtained extremely generally at home centers etc., the scale was 1 mm too short at 300 mm. . . Besides, the scale is painted clearly, and there are painting sagging on the scribble side. I will not buy it again!
This review is about item#03567706.