Buy more than* S$200* and get FREE SHIPPING

  • 3m Measure
  • 3m Measure
  • 3m Measure
  • 3m Measure
  • 3m Measure

3m Measure EA720GB-3

by ESCO
3.00 (2)
Item.#
03568153
Mfr.#
EA720GB-3
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (m)
3
Material
(Tape) carbon steel, (spring) stainless steel
Width (mm)
13
Specification
With stopper With belt clip
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Small measurement
2
From Japan
On 2018-03-10 00:42:14
The commodity of the photograph and the actual commodity that arrived were completely different. It was a selection by emphasis on appearance for the usual carry-around rather than work. Has there ever been pointed out? Please improve. The complaint is over. Actual goods are also used for it because it was good at that feeling. Those of domestic manufacturers are compact size major and up to 2 M, but here is 3 M with an equal compact feeling, I feel the value there. You can measure 4 × 8 size objects and ceiling height. Because the goods themselves are good, I would like to recommend it.
DIY
4
From Japan
On 2012-04-30 19:43:18
When purchasing at sale price, it is very affordable.
This review is about item#03568153.