Buy more than* S$200* and get FREE SHIPPING

  • 500mm Steel Bench Rule

500mm Steel Bench Rule EA720YA-50

by ESCO
1.00 (1)
Item.#
03569142
Mfr.#
EA720YA-50
Package Qty.
1Sheet
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Indication (mm)
0.5-1
Scale (mm)
500
Dimension (Width W x Thickness) (mm)
18x0.5
Material
Stainless steel, anti-rust treatment
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
As a possession at the time of the examination of paint national examination
1
From Japan
On 2016-07-19 10:57:36
Unexpectedly difficult to use with flux.
This review is about item#03569142.