Buy more than* S$200* and get FREE SHIPPING

  • Eye Level

Eye Level EA721JE-1

by ESCO
5.00 (1)
Item.#
03569772
Mfr.#
EA721JE-1
Package Qty.
1PC
Ship pack of
1
5.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter (mm)
44
Material
Plastic
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Easy balance of car wheel
5
From Japan
On 2015-10-13 18:46:20
It is the lowest among leveler type levelers. There are goods below this in photographic goods etc., but it was very easy to use because it is a certain size and circular shape. Accuracy is also necessary and sufficient.
This review is about item#03569772.