Buy more than* S$200* and get FREE SHIPPING

  • -20/+120degree C,  Surface Thermometer with magnet

-20/+120degree C, Surface Thermometer with magnet EA722Y-120

by ESCO
5.00 (1)
Item.#
03570323
Mfr.#
EA722Y-120
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Thermometer Type
Magnetic
Outer Diameter (mm)
50, 50
Weight (g)
43, 43
ESCO Part Number
EA722Y-120
Type of display Temperature
analog
Pricision (%)
+/-2, +/-2
Material
aluminum, Aluminum
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for measurement of mold surface temperature
5
From Japan
On 2018-02-23 14:54:59
It is attached to the mold and it is used. Removal is easy as it is a magnet! It is useful for checking the temperature.
This review is about item#3570323.