Buy more than* S$200* and get FREE SHIPPING

  • -20/+ 250  degree C,  Surface Thermometer with magnet

-20/+ 250 degree C, Surface Thermometer with magnet EA722Y-250

by ESCO
Item.#
03570332
Mfr.#
EA722Y-250
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thermometer Type
Magnetic
Outer Diameter (mm)
50, 50
Weight (g)
43, 43
ESCO Part Number
EA722Y-250
Type of display Temperature
analog
Pricision (%)
+/-2, +/-2
Material
aluminum, Aluminum