Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • +10/+400degree C,  Surface Thermometer with magnet

+10/+400degree C, Surface Thermometer with magnet EA722Y-400

by ESCO
5.00 (2)
Item.#
03570341
Mfr.#
EA722Y-400
Package Qty.
1PC
Ship pack of
1
84.20 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Thermometer Type
Magnetic
Outer Diameter (mm)
50, 50
Weight (g)
43, 43
ESCO Part Number
EA722Y-400
Type of display Temperature
analog
Pricision (%)
+/-2, +/-2
Material
aluminum, Aluminum
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Temperature measurement of the wood-burning stove
5
From Japan
On 2016-08-09 17:45:59
Wood stove exclusive goods will usually 3,000 yen - 5,000 yen position, but roughly accuracy in the face of a board exposed at 5%, bimetal extends you mad a value in one to two years. Although this time the product a little higher price, accuracy is as high as 2 percent, have needle is protected by a glass surface. Is a manufacturer made that the United States PTC. An outer diameter of 50 mm. Face of a board is the top right 0 degrees of temperature, because the upper left 400 degrees, is not accustomed somewhat unlike ordinary stove thermometer. In Samopetta of competitive products Sato meter Works, it is simple, the face of a board of direction is intuitive. However, high price, dimensions monotaro site it stopped because the diameter of 20 mm and small, was written with the case outside diameter of 64 mm. Because look at the manufacturer site and 20 mm is a seems an outer diameter of 60 mm in the dimensions of the temperature sensing portion, it would be was easy to look larger than this product. I think that it may choose compared to.
This review is about item#3570341.
The actual temperature measurement in the dryer
5
From Japan
On 2013-06-18 13:13:46
Although it used to temperature control in the dryer at a time to buy, because it was lost in the move It has re-purchase. Variations in the practice can be used without problems temperature also think small.
This review is about item#03570341.