Buy more than* S$200* and get FREE SHIPPING

  • 22 mm, Stretch Pocket type,  service mirror
  • 22 mm, Stretch Pocket type,  service mirror
  • 22 mm, Stretch Pocket type,  service mirror

22 mm, Stretch Pocket type, service mirror EA724CD-1

by ESCO
Item.#
03571854
Mfr.#
EA724CD-1
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mirror Size (phi mm)
22
Magnification
Magnification
Material
(Mirror) glass, (mirror receiving) stainless steel, (shaft) spring steel plating
Mirror Dimensions (mm)
phi22
Overall Length (mm)
115 - 450