Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Glass Mirror
  • Glass Mirror
  • Glass Mirror

Glass Mirror EA724CH-2

by ESCO
2.00 (2)
Item.#
03571976
Mfr.#
EA724CH-2
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft (Material)
Stainless
Mirror Dimensions (mm)
57x63
ESCO Part Number
EA724CH-2
Material (handle)
Urethane
Elastic Range (mm)
165/698
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Used for finding copper piping leaks
2
From Japan
On 2016-02-12 19:10:43
The specular plate was broken. I contacted you on the phone immediately after arrival, but correspondence with the receptionist so that we will contact you immediately from the receptionist. There was no contact after that. The packing condition was good, we could not confirm after the big shock at the cardboard box. Enclosed with 5 large spray for cleaning and triple mirror which I ordered this time. A triple mirror was in the plastic lid side of the spray can. I think that it is unlikely that damage due to internal interference caused by bubble wrap sheets and paper cushioning materials. The triple mirror folded and entered into the bag and got off but the mirror at the tip was chipped off. Product has a slight difficulty. It was a bad thing that requires the need for focusing, whether the condition of the mirror is bad. Adjusting the distance makes it possible to check greatly by enlarging it, but it is hard to see if the distance is slightly shifted.
This review is about item#03571976.
Used for finding copper piping leaks
2
From Japan
On 2016-02-10 22:52:23
The specular plate was broken. I contacted you on the phone immediately after arrival, but correspondence with the receptionist so that we will contact you immediately from the receptionist. There was no contact after that. The packing condition was good, we could not confirm after the big shock at the cardboard box. Enclosed with 5 large spray for cleaning and triple mirror which I ordered this time. A triple mirror was in the plastic lid side of the spray can. I think that it is unlikely that damage due to internal interference caused by bubble wrap sheets and paper cushioning materials. The triple mirror folded and entered into the bag and got off but the mirror at the tip was chipped off. Product has a slight difficulty. It was a bad thing that requires the need for focusing, whether the condition of the mirror is bad. Adjusting the distance makes it possible to check greatly by enlarging it, but it is hard to see if the distance is slightly shifted.
This review is about item#03571976.