Buy more than* S$200* and get FREE SHIPPING

  • 54x89mm 290-405 Telescopic Service Mirror
  • 54x89mm 290-405 Telescopic Service Mirror
  • 54x89mm 290-405 Telescopic Service Mirror

54x89mm 290-405 Telescopic Service Mirror EA724EJ-1

by ESCO
Item.#
03572064
Mfr.#
EA724EJ-1
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mirror Dimensions (mm)
54x89
Number of Steps
2
Overall Length (mm)
290 - 385
Magnification
Magnification
Weight (g)
120
Material
(Mirror) glass, (mirror receiving) stainless steel, (shaft) spring steel plating