Buy more than* S$200* and get FREE SHIPPING

  • Measuring Divider

Measuring Divider EA725KG-1

by ESCO
Item.#
03574742
Mfr.#
EA725KG-1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
56.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Thickness (mm)
7
Material
Steel
Maximum Measuring Length (mm)
125
ESCO Part Number
EA725KG-1
Width (mm)
15
Stepladder Height (m)
100
Overall Length (mm)
150
Specification
Open leg width when screw loosened completely: 90mm