Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Measuring Divider

Measuring Divider EA725KG-2

by ESCO
Item.#
03574776
Mfr.#
EA725KG-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
65.99 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Thickness (mm)
7
Material
Steel
Maximum Measuring Length (mm)
150
ESCO Part Number
EA725KG-2
Width (mm)
15
Stepladder Height (m)
175
Overall Length (mm)
120
Specification
Open leg width when screw loosened completely: 115mm