Buy more than* S$200* and get FREE SHIPPING

  • Measuring Divider

Measuring Divider EA725KG-5

by ESCO
Item.#
03574812
Mfr.#
EA725KG-5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
77.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Thickness (mm)
7
Material
Steel
Overall Length (mm)
220
Stepladder Height (m)
280
Width (mm)
15
Maximum Measuring Length (mm)
250
ESCO Part Number
EA725KG-5
Specification
Open leg width when screw loosened completely: 200mm