Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge

Thickness Gauge EA725RA-1

by ESCO
5.00 (1)
Item.#
03575223
Mfr.#
EA725RA-1
Package Qty.
1PC
Ship pack of
1
26.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Width (mm)
6
Leaf Length (mm)
100
Size (mm)
0.05, 0.10, 0.15, 0.20, 0.25, 0.30 0.40 0.50 0.60 0.70 0.80 0.90 1.00 (13 pieces)
Dimensions (Width x Length) (mm)
12x92
Material
Steel (nickel plated)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gap measurement of auto parts
5
From Japan
On 2013-12-16 22:53:08
Easy to measure the chance of a small place with a blunt tip. I plate thickness was easy to use with 0.1mm spacing.
This review is about item#03575223.