Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thickness Gauge

Thickness Gauge EA725RA-3B

by ESCO
5.00 (1)
Item.#
03575266
Mfr.#
EA725RA-3B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
169.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Tip Width (mm)
About6
Leaf Length (mm)
152
ESCO Part Number
EA725RA-3B
Dimensions (Width x Length) (mm)
12.7x152
Material
Hardened steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Clearance measurement of automobile parts
5
From Japan
On 2013-12-16 22:53:08
It is easy to measure the gap of a small point with a sharp tip. It was easy to use with plate thickness of 0.1 mm interval.
This review is about item#03575223.