Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge

Thickness Gauge EA725RA-5

by ESCO
5.00 (1)
Item.#
03575275
Mfr.#
EA725RA-5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
149.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA725RA-5
Leaf Length (mm)
77
Dimensions (Width x Length) (mm)
12.7x77
Material
Hardened steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Clearance measurement of automobile parts
5
From Japan
On 2013-12-16 22:53:08
It is easy to measure the gap of a small point with a sharp tip. It was easy to use with plate thickness of 0.1 mm interval.
This review is about item#03575223.