Buy more than* S$200* and get FREE SHIPPING

  • Thickness Gauge

Thickness Gauge EA725RA-6

by ESCO
5.00 (1)
Item.#
03575284
Mfr.#
EA725RA-6
Package Qty.
1PC
Ship pack of
1
18.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Measurements
0.05mm/0.25mm (0.05 Tobi) 0.3mm/1.0mm (0.1 Tobi)
Leaf Length (mm)
100
ESCO Part Number
EA725RA-6
Number of Blades
13
Material
Steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For Yamaha's single cylinder engine
5
From Japan
On 2015-11-20 00:45:10
I bought it for adjustment of valve clearance of Yamaha SRX 600 series engine. Originally I had a SIGNESS gauge, but in the case of this engine, it is very difficult to shape with a normal width gauge in shape when adjusting on the front side (exhaust side), such a thin tip type is needed I bought it. I have not used it yet, but with this shape it will be okay. I think that the texture is good and the price is relatively reasonable and good.
This review is about item#03575284.