Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Thickness Gauge

Thickness Gauge EA725RA-8

by ESCO
Item.#
03575302
Mfr.#
EA725RA-8
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Body Dimensions (mm)
110x13x25(t)mm
Weight (g)
200
ESCO Part Number
EA725RA-8
Leaf Length (mm)
100
Material
Steel