Buy more than* S$200* and get FREE SHIPPING

  • Outdoor Thermometer

Outdoor Thermometer EA728GH-10

by ESCO
5.00 (1)
Item.#
03576982
Mfr.#
EA728GH-10
Package Qty.
1PC
Ship pack of
1
4.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thermometer Type
Glass stuck
Measurment Range (deg C)
Over 50 over +50 (attached to the outside of the window glass, see than the room), (Was attached to the outside of the window glass, see from the room) +50 -50 -
Material
plastic, Plastic
Type of display Temperature
analog
Dimension (mm)
75x75, 75x75
ESCO Part Number
EA728GH-10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To understand the outdoor temperature
5
From Japan
On 2017-03-13 19:34:32
In winter, there are days that even below 10 degrees Celsius below freezing even during the day, it is convenient to check the outside temperature indoors before work. There are almost no errors with purchasing two, but there is a protrusion on the back and it can be fine-tuned easily with a minus screwdriver (for example, if it is synchronized with the digital thermometer at home, it changes with almost the same temperature display). Durability due to wind and rain is unknown since it is installed on the window on the outdoor side, but I want to re-purchase because it is inexpensive.
This review is about item#3576982.