Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Numbers Stencil Ruler

Numbers Stencil Ruler EA736MA-31

by ESCO
1.00 (1)
Item.#
03578811
Mfr.#
EA736MA-31
Package Qty.
1PC
Ship pack of
1
7.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character Height (mm)
5 4 3.5 3 2.5
Material
Butyrate
Dimension (mm)
140x60x0.3
ESCO Part Number
EA736MA-31
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Dated
1
From Japan
On 2014-10-12 15:22:01
Material numbers ruler and a number of thin smallest or for soft and "9" has collapsed in only a single use.
This review is about item#03578811.