Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Light Head Loupe

Light Head Loupe EA756HC-2

by ESCO
Item.#
03581654
Mfr.#
EA756HC-2
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
91.49 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Head Circumference (cm)
50/64
Lens Material
Acrylic resin
Power
4 AAA batteries (not included)
ESCO Part Number
EA756HC-2
Lens Size (mm)
30x88
Magnification
1.8, 2.3, 3.7, 4.8
Weight (g)
(Including battery) 200
Specification
Hook and loop fastener and condenser lens