Buy more than* S$200* and get FREE SHIPPING

  • 75mm x3.5. x5 Hand Lens
  • 75mm x3.5. x5 Hand Lens
  • 75mm x3.5. x5 Hand Lens

75mm x3.5. x5 Hand Lens EA756ME-75

by ESCO
1.00 (1)
Item.#
03581776
Mfr.#
EA756ME-75
Package Qty.
1PC
Ship pack of
1
14.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lens)
Acrylic
Magnification
(A magnification) 2.5, (B magnification) 5
Overall Length (mm)
172
Lens Diameter (phi mm)
75
Weight (g)
90
Material
(Black part) resin
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Confirmation of product details
1
From Japan
On 2011-12-02 10:02:18
Finish of the spherical surface will not enough (which hit the wave). If you look carefully you will shake the lens next to the object and, character is seen To fluffy.