Buy more than* S$200* and get FREE SHIPPING

  • Silver Oxide Battery 1.55V

Silver Oxide Battery 1.55V SR41W

Item.#
03585714
Mfr.#
SR41W
Package Qty.
1PC
Ship pack of
1
6.68 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Nominal Voltage (V)
1.55
Dimensions (Diameter phi x Height H) (mm)
7.9x3.6
Compatible
Watch, electronic thermometer, camera, calculator for Please check the standard adaptation of the body to use all means
Type
Silver oxide battery
Standard
SR41W