Buy more than* S$200* and get FREE SHIPPING

  • Silver Oxide Battery 1.55V

Silver Oxide Battery 1.55V SR43

Item.#
03585811
Mfr.#
SR43
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Voltage (V)
1.55
Standard
SR43
Dimensions (Diameter phi x Height H) (mm)
11.5x4.2
Type
Silver oxide battery
ESCO Part Number
EA758YE-1A
Compatible
Please check the standard adaptation of the body watch, electronic thermometer, cameras, calculators for ※ always be used