Buy more than* S$200* and get FREE SHIPPING

  • Silver Oxide Battery 1.55V

Silver Oxide Battery 1.55V SR1120

Item.#
03585897
Mfr.#
SR1120
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Nominal Voltage (V)
1.55
ESCO Part Number
EA758YE-4
Standard
SR1120
Type
Silver oxide battery
Dimensions (Diameter phi x Height H) (mm)
11.6x2.05
Compatible
Please check the standard adaptation of the body watch, electronic thermometer, cameras, calculators for ※ always be used