Buy more than* S$200* and get FREE SHIPPING

  • Silver Oxide Battery 1.55V

Silver Oxide Battery 1.55V SR1130

Item.#
03585906
Mfr.#
SR1130
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Nominal Voltage (V)
1.55
Dimensions (Diameter phi x Height H) (mm)
11.6x3.05
ESCO Part Number
EA758YE-5
Type
Silver oxide battery
Standard
SR1130
Compatible
Please check the standard adaptation of the body watch, electronic thermometer, cameras, calculators for ※ always be used