Buy more than* S$200* and get FREE SHIPPING

  • 2.5V/0.3A, Miniature Light Bulb

2.5V/0.3A, Miniature Light Bulb EA758ZA-2.5

by ESCO
5.00 (1)
Item.#
03586177
Mfr.#
EA758ZA-2.5
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Voltage (V)
2.5
Current (A)
0.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of light bulb for candle of altar
5
From Japan
On 2017-08-30 00:51:06
The bean bulb for the candle at the Buddhist altar was torn so I exchanged it. I was in trouble because it was not sold at the home center, but since it was here, I bought another one when I bought it. I was able to use it safely.
This review is about item#03586177.