Buy more than* S$200* and get FREE SHIPPING

  • 125V 5.2mm Diameter Fuse

125V 5.2mm Diameter Fuse EA758ZW-15

by ESCO
4.00 (3)
Item.#
03586396
Mfr.#
EA758ZW-15
Package Qty.
1Set(10PC)
Ship pack of
1
6.92 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
5.2
Overall Length (mm)
20
Rated Current (A)
15
Rated Voltage (V)
125
ESCO Part Number
EA758ZW-15
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Spare parts
3
From Japan
On 2016-11-21 16:46:30
We use without problems. And out you can buy cheap than skill in the art. However, it was good in small amounts, but ...
This review is about item#3586396.
Of electronic equipment maintenance
4
From Japan
On 2015-01-17 07:12:35
Cheaper price compared to other stores, we like. I do not compared with other products, but it seems a little direct current resistance is large ones of this current value. There was no particular difficulty in the equipment of the built-in.
This review is about item#03586362.
Protection of electrical equipment
5
From Japan
On 2013-12-18 00:31:12
Weak protection fuse is blown of the equipment, since the wasted several fuse to find a short point Electronics store I went to buy a protection fuse, was sold at 289 yen to 328 yen in two to three in the do-it-yourself store. Because I do not know the short point is found When is what this blow after, 10 pieces Because it was cheap, I bought.
This review is about item#03586423.